Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions Green Monster™ Nova-Tech™ 7000 MPM Stencil

Catalog No. 17444137
Change view
Click to view available options
Dimensions (L x W):
39 x 17.5 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-444-137 39 x 17.5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-444-137 Supplier High-Tech Conversions Supplier No. MNT718.8.5
Add to Cart
Add to Cart
This item is not returnable. View return policy

Green Monster™ Nova-Tech™ 7000 MPM Stencil wiping rolls are comprised of a synergistic blend of virgin rayon and polyester fibers bonded with a tough proprietary polymeric resin.

  • Patent pending Nova-Tech™ 7000 fabric used in the Green Monster™ MPM stencil wiping rolls product line is like no other product and is comprised of a synergistic blend of virgin rayon and polyester fibers bonded with a tough proprietary polymeric resin.
  • Magnification shows the fabric to have a fiber structure with many open voids for effective collection of solder paste and adhesives on a micro level.
  • This effective fabric has the porosity required to maximize the use of vacuum systems.
  • Unlike other smooth paper-like products that simply push and smear and don't allow adequate air to pass through.
  • The anti static properties decrease the chance of a static discharge onto solder traces and components - especially when printing the other side of loaded boards.
  • These anti static properties also decrease the static attraction of dust and other contaminants.

Specifications

Product Type Stencil Wiping Roll
Length (English) 39 ft.
Length (Metric) 11.9 m
Width (English) 17.5 in.
Width (Metric) 44.45 cm
Material Poly-Rayon
Autoclavable Not Autoclavable
Color Green
Disposable Single-use
Dimensions (L x W) 39 x 17.5 ft.
For Use With (Application) Printer Types: MPM 1500, 3000, 2000, 2500, AP, MOMENTUM
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.