Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Green Nitrile Disposable Gloves
GREENER_CHOICE

Catalog No. 17005046
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-046 2X-Large
17-005-043 Medium
17-005-044 Large
17-005-045 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-005-046 Supplier Gloveworks Supplier No. GWGN49100
  • $743.25
    $683.65 / Case of 10

    Save $59.60

    8% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloveworks Industrial Green Nitrile Gloves are strong and durable, with an 8 mil. thickness. Puncture and chemical resistance. They feature aggressive raised diamond texture for grip. Latex free and powder free. Buy one size larger than usual.

  • Gloveworks Industrial Green Nitrile Gloves are constructed from premium 8 mil nitrile. They measure 9.5 in. from fingertip to cuff.
  • Raised Diamond Texture, our most aggressive, delivers exceptional grip. It has 60% more surface area than standard nitrile gloves.
  • Strong and durable, with excellent resistance to punctures and chemicals.
  • Nitrile features a comfort level rivaling that of latex. As it warms to body temperature it conforms to the contour of the user’s hands.
  • These industrial gloves come in high-visibility green for added safety.
  • They are a great fit for automotive, industrial, painting, mechanical, and food processing applications.
  • Latex-free industrial gloves are ideal for those allergic to natural rubber.
  • Available in sizes medium, large, extra large, and XXL.
  • Gloveworks delivers a comprehensive lineup of industrial- and exam-grade gloves in nitrile, vinyl, and latex.

Specifications

Certifications/Compliance 21 CFR 177.2600; California Proposition 65
Certifications/Compliance (Europe) PPE Regulation (EU) 2016/425 Category III
Accelerator Free No
Applications Industrial
AQL 4
Color Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 9 mil
Finger Thickness (Metric) 0.23 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 8 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Product Type Nitrile Disposable Glove
Size 2X-Large
Thickness (English) 7 to 9 mil
Thickness (Metric) 0.18 to 0.23 mm
Length (English) 9.5 in.
Length (Metric) 243 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.