Learn More
Greiner Bio-One VACUETTE™ Blood Transfer Unit
Description
- Transfers blood from a syringe into to an evacuated blood collection tube
- CLSI (Clinical Laboratory Standards Institute) H3-A6 recommends use of a syringe transfer device when transferring blood from a syringe to a blood collection tube
- Single-use, sterile
Compliance
Complies with OSHA guidelines for the transfer of blood following a syringe draw
Specifications
Specifications
| Certifications/Compliance | CE, OSHA |
| Product Type | Blood Transfer Unit |
| For Use With (Application) | Used to transfers Blood from a syringe into to an evacuated Blood collection tube |
| Latex Free | Yes |
| Length (English) Needle | 1.02 in. |
| Length (Metric) Needle | 26 mm |
| Storage Requirements | 4°C to 25°C |
| Size | 25 G |
| Sterility | Sterile |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.