Learn More
Description
- Specially developed for blood collection from patients with difficult vein conditions
- Winged blood collection needle with safety shield activates while needle is being removed from the vein for added protection
- Single-use, sterile
- Cleared for use in infusion
- With or without Luer adapter
- Bonded to a flexible tubing
Specifications
Specifications
| Size | 25 G |
| Storage Requirements | 4°C to 25°C |
| Length (Metric) Tube | 190 mm |
| Length (Metric) Needle | 19 mm |
| Sterility | Sterile |
| Product Type | Safety Blood Collection Set |
| Length (English) Needle | 0.75 in. |
| Certifications/Compliance | CE, OSHA |
| For Use With (Equipment) | For Blood collection from patients with difficult vein conditions |
| Length (English) Tube | 7.48 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.