Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Winged Safety Blood Collection Set Plus Holder

Catalog No. 22040195
Change view
Click to view available options
Needle Gauge:
21 G
23 G
Length (Metric) Tube:
19 cm
30 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (Metric) Tube
22-040-195 23 G 30 cm
22-040-189 21 G 19 cm
22-040-190 23 G 19 cm
22-040-194 21 G 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-040-195 Supplier Greiner Bio-One Supplier No. 450161

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pre-attached set with holder is a practical, ready-to-use solution that saves time.

  • Sets specially developed for blood collection from patients with difficult vein conditions
  • Provides the necessary protection from the risk of needlestick injury
  • No threading is necessary
  • Sterile blister pack
  • Needle length: 0.75 in.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Blood Collection Set with Holder
Needle Gauge 23 G
Includes Safety Needle, Tubing, Pre-Attached Tube Holder
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Length (Metric) Tube 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.