Learn More
Greiner Bio-One Urine Collection Beaker
Description
- Beaker material: Polyethylene therephthalate
- Size: 100mL
Compliance
CE Marked
Specifications
Specifications
| Product Type | Urine Collection Beaker |
| Material | PET |
| Sterility | Sterile |
| Certifications/Compliance | CE |
| For Use With (Application) | For collection of Urine specimens |
| Includes | Integrated transfer device |
| Storage Requirements | 4°C to 25°C |
| Volume (English) | 0.33 oz. |
| Volume (Metric) | 100 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.