Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Grey Phenolic Work Surface

Catalog No. 06000378 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
1 in.
30 in.
Width (English):
36 in.
48 in.
60 in.
72 in.
96 in.
Product Type:
Work Surface
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English) Product Type
06-000-378 30 in. 36 in. Work Surface
06-000-379 30 in. 48 in. Work Surface
06-000-380 30 in. 60 in. Work Surface
06-000-381 30 in. 72 in. Work Surface
06-000-382 30 in. 96 in. Work Surface
06-000-385 1 in. 96 in. Work Surface
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-000-378
Add to Cart
Add to Cart

Fisherbrand™ Phenolic Work Surface is a chemically resistant, one-inch thick grey Phenolic top.

  • Front edge finished, all other edges are square
  • Curb must be ordered separately

Specifications

Product Type Work Surface
Height (English) 1 in.
Width (Metric) 91.4 cm
Depth (Metric) 76.2 cm
Height (Metric) 2.5 cm
Color Gray
Depth (English) 30 in.
Width (English) 36 in.
Material Phenolic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.