Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Formlabs Inc GREY PRO RESIN 1L
SDP

Supplier:  Formlabs Inc RSF2PRGR01

Encompass

  • Volume: 1 L
  • Color: Grey
  • Technology: Stereolithography (SLA)
  • Application: Concept modeling, functional prototyping, form and fit testing, injection molded prototypes, jigs, fixtures, mold masters
  • Print resolution: 50 and 100 microns
  • Post-curing required: true
  • Post-cure temperature: 80 °C
  • Post-cure time: 15 min
  • Printer compatibility: Form 2, Form 3, Form 3+, Form 3B
  • Ultimate tensile strength: 61 MPa
  • Tensile modulus: 2.6 GPa
  • Elongation: 13%
  • Flexural modulus: 2.2 GPa
  • Flexural strength: 86 MPa
  • Notched Izod impact strength: 19 J/m
  • Heat deflection temperature @ 0.45 MPa: 78 °C
  • Thermal expansion (0-150 °C): 79 μm/m/°C

Catalog No. NC1462742


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.