Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Analytik Jena™ UVP C-91 Grid Lamp

Catalog No. UVP77000602 Shop All UVP Inc. Products
Change view
Click to view available options
Amperage:
25 to 30 mA lamp current
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
UVP77000602 25 to 30 mA lamp current
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP77000602 Supplier Analytik Jena™ Supplier No. 77000602

missing translation for 'validMainframeMsg'

Highly customizable grid lamps designed for applications in electronic, semiconductor and scientific industries.

UVP UV Grid lamps are highly customizable and provide stable, low noise operation with a lamp life rated at 5000 hours. Consistent, brilliant UV irradiance is produced over the entire grid area. Each lamp includes a reflector and choice of either 90° bend or straight electrode assembly.

Grid Options include:

  • 90° Bend Electrode
  • Straight Electrode
  • Recessed Electrode
  • Ozone Free
  • Ozone Producing
  • Custom Reflectors
  • Custom Grid Sizes

Specifications

Length (Metric) 29.4 cm
Voltage Max. 2800 V
Amperage 25 to 30 mA lamp current
Color Clear
Description UVC Grid lamp
Diameter (English) 0.354 in.
Diameter (Metric) 9 mm
Dimensions (L x W x H) 11.6 x 10.8 x 0.5 in.
Electrical Requirements 115 V or 230 V depending on UVP power supply
For Use With (Application) UV cleaning/sterilization
Height (English) 0.5 in.
Humidity 0 to 90%
Includes grid lamp
Max. Pressure 3 atm
No. per Pack 1 Ea.
Run Time 5000 hr.
Temperature Range (English) 100° to 176°F
Temperature Range (Metric) 38° to 80°C
Weight (English) 0.6 lb.
Width (Metric) 27.4 cm
Frequency 50 to 100 KHz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.