Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS 200 mesh Square Grid, Nickel
SDP

Catalog No. 501926647
Encompass_Preferred

Grids are 3.05 mm diameter.
Grid: Nickel
Thickness: Up to 27 µm +/-5 µm
Pitch: 125 µm
Hole: 90 µm
Bar: 35 µm

Catalog No. 50-192-6647 Supplier Electron Microscopy Sciences Supplier No. EMS200NI
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Grids are 3.05 mm diameter.
Grid: Nickel
Thickness: Up to 27 µm +/-5 µm
Pitch: 125 µm
Hole: 90 µm
Bar: 35 µm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.