Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS 300 mesh Square Grid, Copper-Rhodium
SDP

Catalog No. 501928727
Encompass_Preferred

Grids are 3.05 mm diameter.
Grid: Copper-Rhodium
Thickness: Up to 19 µm +/- 5 µm
Pitch: 83 µm
Hole: 58 µm
Bar: 25 µm

Catalog No. 50-192-8727 Supplier Electron Microscopy Sciences Supplier No. EMS300CURH
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Grids are 3.05 mm diameter.
Grid: Copper-Rhodium
Thickness: Up to 19 µm +/- 5 µm
Pitch: 83 µm
Hole: 58 µm
Bar: 25 µm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.