Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Griffin Style Beaker
SDP

Catalog No. 22445664 Shop All Mopec Products
Change view
Click to view available options
Capacity (Metric):
250 mL
600 mL
1.2 L
2 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-445-664 1.2 L
22-445-311 2 L
22-445-505 250 mL
22-445-696 600 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-445-664 Supplier Mopec™ Supplier No. BA083
Add to Cart
Add to Cart

Made of all stainless steel, seamless construction.

  • Smooth finish for easy cleaning
  • With pour spout

Specifications

Capacity (Metric) 1.2 L
Material Stainless Steel
Height (Metric) 15.6 cm
Width (Metric) 10.5 cm
Graduated No
Style Griffin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.