Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Grill-Brick™ Grill Cleaner

Catalog No. 19072001 Shop All 3M Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-072-001 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-072-001 Supplier 3M™ Supplier No. 7000126863
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3M™ Grill-Brick™ Grill Cleaner cleans away carbonized grease and oil

  • For use on flat top griddles
  • Reusable for several cleanings
  • Compounded to disintegrate during use to expose an unused surface
  • 12/case
TRUSTED_SUSTAINABILITY

Specifications

Product Type Grill Cleaner
Color Gray
Dimensions (L x W x H) 3.5 x 4 x 8 in.
For Use With (Application) Flat Top Griddles
Length (Metric) 203.2 mm
Material Fiberglass
Model GB12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.