Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fritsch Milling And Sizing Inc Grinding Ball 20 Mm
SDP

Catalog No. 501534690
Encompass

General material specification:
Material: zirconium oxide ZrO2
Abrasion resistance: very good
Suitable for: fibrous, abrasive samples
Detailed information about the material you will find in the element analysis.

Recommended number of balls per grinding bowl
Grinding bowl 500 ml 250 ml 80 ml
Useful capacity (grinding material) 80 – 225 ml 30 – 125 ml 1 – 30 ml
Balls diameter 20 mm 25 15 5

Catalog No. 50-153-4690 Supplier Fritsch Milling And Sizing Inc Supplier No. 55.0200.27
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General material specification:
Material: zirconium oxide ZrO2
Abrasion resistance: very good
Suitable for: fibrous, abrasive samples
Detailed information about the material you will find in the element analysis.

Recommended number of balls per grinding bowl
Grinding bowl 500 ml 250 ml 80 ml
Useful capacity (grinding material) 80 – 225 ml 30 – 125 ml 1 – 30 ml
Balls diameter 20 mm 25 15 5

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.