Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fritsch Milling And Sizing Inc Grinding Balls 1,6 mm Tungsten Carbide (100 Grams)
SDP

Catalog No. 501534665
Encompass

Grinding balls 1,6 mm tungsten carbide (100 grams)

General material specification:
Material: hardmetal tungsten carbide - WC
Abrasion resistance: very good
Suitable for: hard, abrasive samples
Grinding balls made of hardmetal tungsten carbide with 1.6 mm dia. are packed in 100 g units and must be weight out.

 

Catalog No. 50-153-4665 Supplier Fritsch Milling And Sizing Inc Supplier No. 55.0016.08
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Grinding balls 1,6 mm tungsten carbide (100 grams)

General material specification:
Material: hardmetal tungsten carbide - WC
Abrasion resistance: very good
Suitable for: hard, abrasive samples
Grinding balls made of hardmetal tungsten carbide with 1.6 mm dia. are packed in 100 g units and must be weight out.

 

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.