Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fritsch Milling And Sizing Inc Grinding Bowl 250 Ml Hardmetal Tungsten Carbide
SDP

Catalog No. 501534554
Encompass

Grinding bowl 250 ml hardmetal tungsten carbide with lid and seal ring
Grinding bowl volume: 250 ml
Useful capacity: 30 … 125 ml
Weight net: 5.000 kg
General material specification:
Material: hardmetal tungsten carbide - WC
Abrasion resistance: very good
Suitable for: hard, abrasive samples

Catalog No. 50-153-4554 Supplier Fritsch Milling And Sizing Inc Supplier No. 50.2080.00
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Grinding bowl 250 ml hardmetal tungsten carbide with lid and seal ring
Grinding bowl volume: 250 ml
Useful capacity: 30 … 125 ml
Weight net: 5.000 kg
General material specification:
Material: hardmetal tungsten carbide - WC
Abrasion resistance: very good
Suitable for: hard, abrasive samples

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.