Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fritsch Milling And Sizing Inc Grinding Bowl 5 Ml Cpl. Ptfe, P-23
SDP

Catalog No. 501534061
Encompass

Grinding bowl 5 ml cpl. PTFE with lid and seal ring
Grinding bowl volume: 5 ml
Useful capacity: 0.1 … 1 ml

Weight net: 0.050 kg

This special grinding bowl in combination with a 10 mm steel grinding ball is primarily used to grind biological sample, like for example deep freeze tissue, cells, etc.. The entire bowl can be pre-cooled in liquid nitrogen. Afterwards the sample is subsequently comminuted in sub-zero temperature.

Catalog No. 50-153-4061 Supplier Fritsch Milling And Sizing Inc Supplier No. 23.1600.00
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Grinding bowl 5 ml cpl. PTFE with lid and seal ring
Grinding bowl volume: 5 ml
Useful capacity: 0.1 … 1 ml

Weight net: 0.050 kg

This special grinding bowl in combination with a 10 mm steel grinding ball is primarily used to grind biological sample, like for example deep freeze tissue, cells, etc.. The entire bowl can be pre-cooled in liquid nitrogen. Afterwards the sample is subsequently comminuted in sub-zero temperature.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.