Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fritsch Milling And Sizing Inc Grinding Bowl 80 Ml
SDP

Catalog No. 501534567
Encompass

Grinding bowl with lid and seal ring
Grinding bowl volume: 80 ml
Useful capacity: 10 … 30 ml

Weight net: 1.400 kg

General material specification:
Material: zirconium oxide ZrO2
Abrasion resistance: very good
Suitable for: fibrous, abrasive samples
Detailed information about the material you will find in the element analysis.

Catalog No. 50-153-4567 Supplier Fritsch Milling And Sizing Inc Supplier No. 50.4110.00
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Grinding bowl with lid and seal ring
Grinding bowl volume: 80 ml
Useful capacity: 10 … 30 ml

Weight net: 1.400 kg

General material specification:
Material: zirconium oxide ZrO2
Abrasion resistance: very good
Suitable for: fibrous, abrasive samples
Detailed information about the material you will find in the element analysis.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.