Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fritsch Milling And Sizing Inc Grinding Bowl 80 Ml Cpl. Hardened,Stainless Steel P-7Pl
SDP

Catalog No. 501534639
Encompass

Grinding bowl 80 ml cpl. hardened,stainless steel P-7 pl with lid, seal ring and label
Grinding bowl volume: 80 ml
Useful capacity: 10 … 30 ml
Weight net: 1.150 kg
General material specification:
Material: hardened, stainless steel - Fe-Cr
Abrasion resistance: good
Suitable for: hard, medium-hard, brittle samples
All grinding bowls for the Planetary Micro Mill PULVERISETTE 7 premium line are delivered - as a standard – with a silicone seal ring. Due to this seal ring, the lid and grinding bowl are so tightly sealed that even grinding in suspension is possible absolutely problem-free.
When grinding in solvents or dry grinding of slightly caustic samples, we recommend our seal rings made of Viton (Article No. 84.0341.15) because they have a much higher chemical resistance.

Catalog No. 50-153-4639 Supplier Fritsch Milling And Sizing Inc Supplier No. 50.9650.00
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Grinding bowl 80 ml cpl. hardened,stainless steel P-7 pl with lid, seal ring and label
Grinding bowl volume: 80 ml
Useful capacity: 10 … 30 ml
Weight net: 1.150 kg
General material specification:
Material: hardened, stainless steel - Fe-Cr
Abrasion resistance: good
Suitable for: hard, medium-hard, brittle samples
All grinding bowls for the Planetary Micro Mill PULVERISETTE 7 premium line are delivered - as a standard – with a silicone seal ring. Due to this seal ring, the lid and grinding bowl are so tightly sealed that even grinding in suspension is possible absolutely problem-free.
When grinding in solvents or dry grinding of slightly caustic samples, we recommend our seal rings made of Viton (Article No. 84.0341.15) because they have a much higher chemical resistance.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.