Learn More
Description
- Only 12.75 lb.
- NEW Gripper™ Connector System with easy hand-conforming grip
- NEW Snap Fit hinged lid. No fiberglass rod required to replace the lid
- Patented 5-Bar tread pattern for maximum traction
- Protects cables and hoses up to 1.25 in. outside diameter
- Made from tough, high impact absorbing, non-conductive polyurethane
- Resistant from oil, fuels and lubricants
- Recessed carrying handle molded in to the underside of the protector
- Optional Anti-Slip Traction Kits for use on carpet or slick surfaces
- Custom logo and colors available
- RoHS and SVHC Compliant
Specifications
Specifications
| Color | Yellow, Gray |
| Material | Polyurethane |
| Dimensions (L x W x H) | 35.5 x 10.13 x 0.75 in. |
| Product Type | Cable Protector |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.