Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Grip N™ Uncoated Lint-Free Polyester Gloves
Description
- Ambidextrous design gives wearer four sides for maximum economy
- Lint-free, 100% polyester shell
- Can be used in sensitive applications
Specifications
Specifications
| Certifications/Compliance | 21 CFR, USDA, FDA |
| Construction | String Knit |
| Coating Material | Uncoated |
| Color | White |
| Hand | Ambidextrous |
| Material | Polyester |
| Size | Universal |
| Style | Reversible |
| Gender | Women's |
| Glove Cuff Style | Knit |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?