Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Grip-Task Series Crinckle Latex Coated Gloves
Description
- Latex coating with wrinkle-textured finish
- Easily handle dry, wet, or slippery objects
- Protection against cuts and abrasions
Specifications
Specifications
| Coating Material | Latex |
| Color | Yellow |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Cotton |
| Product Type | Dip-coated Gloves |
| Size | 2X-Large |
| For Use With (Application) | Chemical Handling, Construction, Manufacturing, and Municipal Services |
| Glove Cuff Color | Natural |
| Glove Cuff Style | Safety |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?