Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger SMC Four-Finger Parallel Gripper, 32 mm Bore, 8 mm Stroke, 1 ea

Catalog No. 502784571
Encompass_Preferred

The Series MHS4 four-finger parallel gripper features a compact design that utilizes a wedge cam mechanism to deliver high gripping force for secure workpiece handling. Engineered for reliability, this double-acting pneumatic gripper is suitable for a wide range of industrial automation applications involving square workpieces.

  • Bore size: 32 mm
  • Operating pressure range: 0.2 MPa to 0.6 MPa
  • Repeatability: 0.01 mm
  • Opening and closing stroke: 8 mm
  • Ambient and fluid temperature: -10°C to 60°C
  • Wedge cam construction enables high gripping force in a compact profile
  • Easy alignment with positioning pin holes provided on the top
  • Flexible mounting options from two directions
  • Lubrication-free operation
  • RoHS compliant

Catalog No. 50-278-4571 Supplier Grainger Supplier No. 19D995
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Series MHS4 four-finger parallel gripper features a compact design that utilizes a wedge cam mechanism to deliver high gripping force for secure workpiece handling. Engineered for reliability, this double-acting pneumatic gripper is suitable for a wide range of industrial automation applications involving square workpieces.

  • Bore size: 32 mm
  • Operating pressure range: 0.2 MPa to 0.6 MPa
  • Repeatability: 0.01 mm
  • Opening and closing stroke: 8 mm
  • Ambient and fluid temperature: -10°C to 60°C
  • Wedge cam construction enables high gripping force in a compact profile
  • Easy alignment with positioning pin holes provided on the top
  • Flexible mounting options from two directions
  • Lubrication-free operation
  • RoHS compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.