Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Grossing Station Standing Dissection Table
SDP

Catalog No. 22444122 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
93.98cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-122 93.98cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-122 Supplier Mopec Supplier No. HG600

missing translation for 'validMainframeMsg'

Unique and economical down draft style workstation that include a multi-functional work surface for specimen dissection. Mopec™ Grossing Station Standing Dissection Table is designed for ample counter top space to layout all dissection materials.

  • All stainless steel construction
  • Total draft system design
  • Perforated grid plate
  • Water collection trough
  • Hot/Cold water fixture

Warranty and Services

1 Year Warranty

Specifications

Product Type Grossing Station
Includes Perforated grid plate
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 37 in.
Width (English) 48 in.
Height (Metric) 93.98cm
Width (Metric) 121.92cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.