Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Zoro Select Ground Clamp, 400 A, Brass, 1 ea

Catalog No. 502779120
Encompass_Preferred

This ground clamp is designed for secure electrical grounding applications, providing a reliable connection for conductors ranging from 2 AWG to 1/0 AWG. Constructed from durable brass, this clamp is suitable for attachment to flat surfaces, flat plates, pipes, and round objects, ensuring versatility in various environments.

  • Maximum current capacity of 400 A
  • High-tensile spring provides a firm and secure grip
  • Compatible with cable sizes from 2 AWG to 1/0 AWG
  • Features a ball point screw cable connection type
  • Maximum jaw opening of 1 1/2 in. with a throat depth of 3 in.
  • Constructed with a brass body and clamp connection material
  • Non-conductive design

Catalog No. 50-277-9120 Supplier Grainger Supplier No. 19N768
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ground clamp is designed for secure electrical grounding applications, providing a reliable connection for conductors ranging from 2 AWG to 1/0 AWG. Constructed from durable brass, this clamp is suitable for attachment to flat surfaces, flat plates, pipes, and round objects, ensuring versatility in various environments.

  • Maximum current capacity of 400 A
  • High-tensile spring provides a firm and secure grip
  • Compatible with cable sizes from 2 AWG to 1/0 AWG
  • Features a ball point screw cable connection type
  • Maximum jaw opening of 1 1/2 in. with a throat depth of 3 in.
  • Constructed with a brass body and clamp connection material
  • Non-conductive design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.