Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Ground Cord Kit for Floor Mat
SDP

Catalog No. 18688075
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
15 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-688-075 15 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-075 Supplier Desco™ Supplier No. 14234
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ground Cord Kit for Floor Mat includes one ground cord and one universal snap kit.

  • Low profile reduces inadvertent snagging or tripping that may disconnect ground cord
  • 10 mm snap stud
  • Easily snaps to 10 mm mat socket, flush to mat surface
  • Includes female universal snap kit
  • Stud has threaded hole
  • Flat head screw and countersunk washer are provided
  • Ring terminal at end of ground cord
  • Allows easy attachment to electrical ground
  • Can be used with worksurface mat or floor mat
  • Includes 1 Megohm Resistor, meets Grounding standard ANSI/ESD S6.1

Specifications

Length (Metric) 4.57 m
Material Thermoplastic
Width (Metric) 6.02 cm
Includes Resistor
Length (English) 15 ft.
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.