Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Ground Glass Joint Conical Reaction Vial
GREENER_CHOICESDP

Catalog No. 31502112 Shop All Kemtech Products
Change view
Click to view available options
Volume (Metric):
3 mL
5 mL
8 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
31-502-112 3 mL
31-502-113 5 mL
31-502-114 8 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31-502-112 Supplier Synthware™ Supplier No. V141003
Add to Cart
Add to Cart

Joint: 14/20.

Specifications

Color Clear
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 3 mL
For Use With (Application) Organic Synthesis
Graduated Yes
Style Heavy-wall
Quantity 1 Ea.
Marking Spot No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.