Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Equilateral Prism Acrylic 25mm x 50mm
SCI_ED

Catalog No. S13667 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
25 x 50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S13667 25 x 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

Catalog No. S13667 Supplier GSC Go Science Crazy Supplier No. 49097410
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

Prisms are a great teaching tool for demonstrations using light. The GSC Equilateral Prism Acrylic 25mm x 50mm is a great teaching tool for demonstrations using light. Prism is equilateral and acrylic. Optically clear and individually boxed.

  • Optically clear
  • 25 x 50mm size
  • Individually boxed

Specifications

Dimensions (L x W) 25 x 50 mm
Material Acrylic
Product Type Equilateral
Shape Trianglular Prism
Length (Metric) 50 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.