Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Clay Triangle
SCI_ED

Catalog No. s13730 Shop All GSC Products
Encompass
Change view
Click to view available options
Length (English):
1.5 in.
2 in.
2.5 in.
Length (Metric):
3.8 cm
5.1 cm
6.4 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
S13730 2 in. 5.1 cm
S13729 1.5 in. 3.8 cm
S13731 2.5 in. 6.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options

Not a toy. Product intended for ages 13 and up.

Catalog No. S13730 Supplier GSC Go Science Crazy Supplier No. 4202012
Only null left
Add to Cart
Add to Cart

Not a toy. Product intended for ages 13 and up.

The perfect tool for suspending a crucible. The GSC Clay Triangles are made for heating crucibles. These clay triangles are made with galvanized iron wires to help prevent premature rusting.

  • Great for heating crucibles
  • Made with galvanized iron wires
  • Rust resistant
  • Note: The length shown in the specifications is the length of the sides

Specifications

Length (English) 2 in.
Length (Metric) 5.1 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.