Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Double Concave Lens
SCI_ED

Catalog No. S13658 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric):
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
S13658 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Not a toy. Product intended for ages 13 and up.

Catalog No. S13658 Supplier GSC Go Science Crazy Supplier No. 49091120
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Not a toy. Product intended for ages 13 and up.

For general optics experiments.

  • Double concave lens
  • Used for a variety of experiments

Specifications

Diameter (Metric) 50 mm
For Use With (Application) For general optics experiments
Length (Metric) Focal 20 cm focal length
Product Type Double Concave Lens
Style Ground glass edge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.