Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Cork Ball 25mm Drilled
SCI_ED

Catalog No. S13632 Shop All GSC Products
Change view
Click to view available options
Material:
Cork
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S13632 Cork
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

Catalog No. S13632 Supplier GSC Go Science Crazy Supplier No. 4201310

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

A 25mm Cork Ball with a 3mm drilled hole which can serve many different purposes in the classroom and lab setting.

  • Cork ball
  • 25mm
  • Cork

Specifications

Material Cork
Includes 3 mm hole
Width (English) 1 in.
Width (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.