Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Glass Burette with PTFE Stopcock
SCI_ED

Catalog No. S04882B Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S04882B 100 mL
S04822A 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S04882B Supplier GSC Go Science Crazy Supplier No. 928035
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Avoid hassles by choosing a burette with a stopcock that won't freeze. The GSC International Glass Burette with PTFE Stopcock is subdivided by 0.1 ml, does not require grease and is nearly freeze proof.

    The PTFE stopcock is almost freeze proof and does not require greaseSubdivided by 0.1 ml
  • Made from borosilicate glass

Specifications

Capacity (Metric) 100 mL
Material Glass
Stopcock Material PTFE
Type Buret
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Not a toy. Product intended for ages 13 and up.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.