Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Crucible Tongs
SCI_ED

Catalog No. S50256A Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
22.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S50256A 22.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S50256A Supplier GSC Go Science Crazy Supplier No. 4CT5610
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SS crucible tong with non-binding joint.

  • For smooth operation
  • Overall length 10 in.

Specifications

Product Type Crucible Tongs
Length (Metric) 22.5 cm
Length (English) 10 in.
Surface Coating Nickel
Material Stainless Steel
For Use With (Application) Safe lifting of crucibles
Includes Non-binding joint allows smooth operation
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.