Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Extra Long Glass Dropping Pipets
SCI_ED

Catalog No. 13710B Shop All GSC Products
Change view
Click to view available options
Length (Metric):
15 cm
20 cm
Length (English):
6 in.
8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (English)
13-710B 20 cm 8 in.
13-710A 15 cm 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-710B Supplier GSC Go Science Crazy Supplier No. 16016G12

missing translation for 'validMainframeMsg'

Requires

Rubber bulb

Straight tube with 15mL capacity

  • Glass
  • Tube Length: 6in.
  • Tapered tip
  • 15mL Cap

Specifications

Description Straight
Material Glass
Includes Tapered Glass tip
Length (English) 8 in.
Volume (Metric) 15 mL
Length (Metric) 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.