Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Heat Insulated Ceramic Pads
SCI_ED

Catalog No. S04816E Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in
5 x 5 in.
6 x 6 in.
8 x 8 in.
10 x 10 in.
12 x 12 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S04816E 12 x 12 in.
S04816A 5 x 5 in.
S04816D 10 x 10 in.
S04816 4 x 4 in
S04816C 8 x 8 in.
S04816B 6 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S04816E Supplier GSC Go Science Crazy Supplier No. CP1210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keep your surfaces safe from hot items. The GSC International Heat Insulated Ceramic Pads are made from flexible alumina and silica oxides.

  • Keep your surfaces safe with a product that has low thermal conductivity
  • Made from flexible alumina and silica oxides with small amounts of organic binder
  • Useful for protecting surfaces while working with hot items like crucibles or flasks

Specifications

Material Ceramic
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Useful for protecting surfaces when working with hot items like crucibles or flasks
Max. Temperature (Metric) 1260°C
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.