Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Latex Tubing
SCI_ED

Catalog No. S50617A Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.35 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
S50617A 6.35 mm
S50616A 4.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S50617A Supplier GSC Go Science Crazy Supplier No. TUBING1436
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Latex tubing with 1.6mm thick wall.

  • Length: 11m (36 ft.)

Specifications

Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.35 mm
Material Latex
Overall Length (English) 36 ft.
Thickness (English) 0.062 in.
Thickness (Metric) 1.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.