Learn More
Description
- 25mm diameter with drilled center hole 3mm diameter
- Fourteen balls per set - 2 each: aluminum, brass, copper, lead, steel, zinc, and wood
- Supplied in a foam lined plastic case.
Specifications
Specifications
| For Use With (Application) | Force and Motion studies |
| Includes | Foam lined plastic case. |
| Material | 2 each: aluminum, brass, copper, lead, steel, zinc, and wood |
| Quantity | 14 Balls |
| Diameter (Metric) Outer | 25 mm |
| Product Type | Balls |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
