Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Pipet Spec
SCI_ED

Catalog No. 1368051B Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-680-51B 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-680-51B Supplier GSC Go Science Crazy Supplier No. 16014
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A basic but useful lab tool

  • 4 in. glass pipette
  • Tapered glass tip
  • 5mL capacity rubber bulb

Specifications

Material Glass
Includes 100mm 5mL Rubber heavy bulb, tapered Glass tip
Length (English) 4 in.
Length (Metric) 10.16 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.