Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy GSC International Red DC Ammeter
SCI_ED

Catalog No. S24619 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Amperage:
0 to 1 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S24619 0 to 1 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24619 Supplier GSC Go Science Crazy Supplier No. 413098
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Ideal for numerous electrical and laboratory experiments.

  • Full scale and fully enclosed
  • Color-coded
  • Supplied with binding posts and external zero-adjustment

Specifications

  • Range: 0 to 1 Ampere
  • Accuracy: ±2.5%
  • Scale Length: 7.5cm

Specifications

For Use With (Application) Numerous electrical and laboratory experiments
Accuracy ±2.5%
Product Type Ammeter, DC
Length (Metric) 7.5 cm
Color Red
Amperage 0 to 1 A
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.