Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy GSC International Voltmeters
SCI_ED

Catalog No. S77882A Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Voltage:
3 V, 10 V, 15 V
5 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S77882A 3 V, 10 V, 15 V
S77811A 5 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

Not a toy. Product intended for ages 13 and up.

Catalog No. S77882A Supplier GSC Go Science Crazy Supplier No. 4130918
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Not a toy. Product intended for ages 13 and up.

For numerous electrical experiments.

  • Accuracy of ±2.5%
  • Color-coded binding posts
  • Can be used with Banana cords
  • Range: 0 to 3V, 0 to 5V, 0 to 10V 0 to 15V, 0 to 300V

Specifications

Product Type DC Voltmeter
Voltage 3 V, 10 V, 15 V
Description Full scale and fully enclosed
For Use With (Application) Numerous electrical experiments
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.