Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Lead Cord with Banana and Alligator Plugs
SCI_ED

Catalog No. p-6768111 Shop All GSC Products
Encompass
Change view
Click to view available options
Width (English):
12 in.
24 in.
Color:
Black
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Color
S13694 12 in. Black
S13695 12 in. Red
S13696 24 in. Black
S13697 24 in. Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options

Not a toy. Product intended for ages 13 and up.

Catalog No. S13694 Supplier GSC Go Science Crazy Supplier No. 160458B12
Only null left
Add to Cart
Add to Cart

Not a toy. Product intended for ages 13 and up.

For completing electrical circuits

  • Great for classroom experiments
  • Used for completing circuits

Specifications

Product Type Banana/alligator
Width (English) 12 in.
Color Black
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.