Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Right Angle Glass Prism 32 x 30 x 40mm
SCI_ED

Catalog No. S13668 Shop All GSC Products
Encompass
Change view
Click to view available options
Dimensions (L x W x H):
32 x 30 x 40 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S13668 32 x 30 x 40 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

Catalog No. S13668 Supplier GSC Go Science Crazy Supplier No. 49097310
This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

Prisms are a great teaching tool for demonstrations using light. The GSC Right Angle Glass Prism is a great teaching tool for demonstrations using light. This prism is right angle and glass. Optically clear and individually boxed.

  • Optically clear
  • 25 x 50mm size
  • Individually boxed
  • Right angle

Specifications

Material Glass
Shape Trianglular Prism
Dimensions (L x W x H) 32 x 30 x 40 mm
Length (Metric) 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.