Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Physics Ball, Solid Mirror Finish
SCI_ED

Catalog No. p-6768008 Shop All GSC Products
Change view
Click to view available options
Width (Metric):
13 mm
19 mm
Catalog No. Width (Metric)
S13626 13 mm
S13627 19 mm
2 options
This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

Catalog No. S13626

Supplier: GSC Go Science Crazy 4203510

This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

Physics balls can serve many different purposes in the classroom and lab setting. The GSC Physics Ball has a mirrored finish and and a solid build.

  • Physics ball
  • Solid
  • Mirror Finish

Specifications

Material Steel
Width (English) 0.5 in.
Width (Metric) 13 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.