Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Steel Ball, Drilled
SCI_ED

Catalog No. p-6768006 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Width (Metric):
19 mm
25 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
S13621 25 mm
S13620 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

Catalog No. S13621 Supplier GSC Go Science Crazy Supplier No. 4201010
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

Steel physics balls can serve many different purposes in a classroom or lab setting. The GSC Steel Ball has a drilled hole.

  • Steel ball
  • 3mm drilled hole

Specifications

Material Steel
Width (English) 1 in.
Width (Metric) 25 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.