Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Support Rod Only
SCI_ED

Catalog No. S13766 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
1/2 x 24 in.
1/2 x 36 in.
5/16 x 18 in.
For Use With (Application):
For Base 4 in. x 6 in.
For Base 6 x 11 in.
For Base 6 x 9 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size For Use With (Application)
S13766 1/2 x 36 in. For Base 6 x 11 in.
S13763 5/16 x 18 in. For Base 4 in. x 6 in.
S13765 1/2 x 24 in. For Base 6 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

Catalog No. S13766 Supplier GSC Go Science Crazy Supplier No. 4SSC1738R10
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

For use with support stand base

  • Plated steel support rod
  • Rod threaded to fit base
  • For use with support stand base

Specifications

For Use With (Application) For Base 6 x 11 in.
Size 1/2 x 36 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.