Learn More
Description
Construction
- (1) Tamper-evident, pre-sealed kit envelop
- Kit instruction sheet
- (1) Gunshot residue analysis information form
- (1) Pair of disposable plastic gloves
- (1) Resealable bag containing
- (12) Cotton-tipped, plastic shaft swabs
- (1) 3 mL dispenser containing a 5% nitric acid solution
- (1) Control tube and cap
- (1) Cartridge case tube and cap
- (1) Right back, right palm, left back, and left palm tubes and caps
- (1) Right back, right palm, left back, and left palm vials with caps containing SEM stubs covered with double-sided adhesive carbon tape
- (1) Tamper-evident police evidence seal for resealing kit after evidence collection
Quantity
- 10 per case
Dimensions
- Envelope: 6 L x 9 W in.
- Resealable bag: 2 L x 3 W in.
Performance
- Perform quick screen using AA and then more definitive analysis by SEM
Specifications
Specifications
| Dimensions (L x W) | 6 x 9 in. |
| Product Type | GSR Collection Kit |
| Quantity | 10/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
