Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC GSS Safety Hi-Viz Vest, L/XL, Green, Non-ANSI, 1 ea

Catalog No. 5000766352
Encompass

This high visibility vest is designed for sizes Large/X-Large, featuring a green color, zipper closure, and two pockets. It provides enhanced visibility for various work environments.

  • Size: Large/X-Large
  • Color: Green
  • Closure type: Zipper
  • Number of pockets: 2
  • Chest size: 58 to 60 in
  • Material: 100% polyester mesh
  • Four horizontal stripes
  • Stripe color: Silver
  • Stripe width: 2 in
  • Non-ANSI compliant
  • Silver reflective tape with contrasting trim
  • Country of origin: Various

Catalog No. 50-007-66352 Supplier MSC Supplier No. 96371513
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high visibility vest is designed for sizes Large/X-Large, featuring a green color, zipper closure, and two pockets. It provides enhanced visibility for various work environments.

  • Size: Large/X-Large
  • Color: Green
  • Closure type: Zipper
  • Number of pockets: 2
  • Chest size: 58 to 60 in
  • Material: 100% polyester mesh
  • Four horizontal stripes
  • Stripe color: Silver
  • Stripe width: 2 in
  • Non-ANSI compliant
  • Silver reflective tape with contrasting trim
  • Country of origin: Various

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.