Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific™ GTR-3D Nutating Tube Rocker

Catalog No. 23556040 Shop All Globe Scientific Products
Change view
Click to view available options
Tilt Angle:
20° Fixed
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tilt Angle
23-556-040 20° Fixed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-556-040 Supplier Globe Scientific™ Supplier No. GTR3D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The 3D nutating motion of the GTR-3D is ideal for gentle mixing. It is suitable for use in staining, DNA extraction and more.

  • 3D nutating motion for numerous methodologies
  • 20 rpm fixed speed with 20° fixed tilt angle
  • Simple plug and play operation
  • Low noise, long-life motor and stable platform

Specifications

Load Bearing Capacity (Metric) 1.5 kg
Tilt Angle 20° Fixed
Voltage 120 V
Wattage 6 W
Load Bearing Capacity (English) 3.3 lb.
Plug Type US Plug
Dimensions (LxW) Platform 240 x 170 mm (9.4 x 6.7 in.)
Length (English) 7.9 in.
Length (Metric) 200 mm
Shipping Weight (English) 5.5 lb.
Shipping Weight (Metric) 2.5 kg
Humidity Range 80% (Non-condensing)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.