Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guanidine Hydrochloride, Ultrapure, 500 g, Innovating Science™
GREENER_CHOICESCI_ED

Catalog No. S000979 Shop All Aldon Products
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S000979 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S000979 Supplier Aldon Corporation Supplier No. IS29041
Add to Cart
Add to Cart
  • Appearance: White Crystalline Powder
  • Purity: ≥ 99.0%
  • Solubility (6 M Aqueous): Clear and Colorless
  • pH (6 M Aqueous): 5.0 to 7.0
  • Identification (FTIR): Conforms to Structure
  • Water (KFV): ≤ 0.3%
  • Heavy Metals (as Fe): ≤ 5 ppm
  • Absorbance at 260 nm (6 M Aqueous): ≤ 0.10
  • Absorbance at 280 nm (6 M Aqueous): ≤ 0.05
  • DNase: None Detected
  • RNase: None Detected

Specifications

Quantity 500 g
Product Type Guanidine Hydrochloride
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.