Learn More
Checkers Guard Dog™ 1.32 in. Max Diameter Cable Protectors GD125 Checkers
Shop All Justrite Safety Group ProductsDescription
- 5-Channel General Purpose ADA/DDA Guard Dog Cable Protector has built-in ADA accessibility ramps to provide a safer crossing for vehicle and pedestrian traffic while protecting valuable electrical cables and hose lines
- Because the ramps are built-in, there is no need for separate connectors
- Another unique feature of this product is that it interconnects directly to a 5-channel standard ramp Guard Dog cable protector
- This modular interlocking design is available in lightweight 18 in. sections and it includes a recessed carrying handle on the underside of the protector
- Ideal for use in amusement parks, entertainment venues, sporting events, and most public, commercial, industrial, construction, and utility applications
Specifications
Specifications
| Dimensions (L x W x H) | 39.5 x 19.5 x 2.13 in. |
| Color | Black |
| Material | Polyurethane |
| Product Type | Cable Protector |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.